Mini Spruce Garland with Frosted Finish Pack of 2 Length 1800 mm

Mini Spruce Garland with Frosted Finish Pack of 2 Length 1800 mm

Order Code: ZT4132147SCopy

£109.99 Inc VAT (20%)

Currently unavailable

Description

Mini spruce garland with frosted finish, pack of 2, length 1800 mm. Colour of leaves = green. Model = with frosted finish. Length = 1800 mm. Artificial spruce garland with an iced finish suitable for indoor decoration. Can be decorated in different ways, and perfect as a Christmas decoration. Easy to care for, does not shed needles and is hardwearing. Artificial spruce garlands are an attractive alternative to fir garlands. The elegant and airy appearance of the spruce branches make this decorative feature a real eyecatcher. The frosted finish lends a wintertime atmosphere to your business premises. Because they come in a set of 2, you can also combine the individual garlands to make a longer garland. Decorate staircases or reception areas with these spruce garlands, for example.

See full description
Specifications for Mini Spruce Garland with Frosted Finish Pack of 2 Length 1800 mm
  • Product Type
    Mini Spruce Garlnd
  • Pack Quantity
    2
  • Length
    1800mm
  • Colour of Leaves
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome