Bicycle Rack - Bars 18mm Steel Tubing - Double Sided Wheel Guide, 10 Parking Spaces

Bicycle Rack - Bars 18mm Steel Tubing - Double Sided Wheel Guide, 10 Parking Spaces

Order Code: ZT2709005S

£569.99 Inc VAT (20%)


Description

Bicycle rack, bars made of 18 mm steel tubing, double sided wheel guide, hot-dip galvanised, 10 parking spaces. Supplied = flat pack. Material = steel. Finish = hot dip galvanised. Parking spaces = 10 pcs. Overall height = 415 mm. Overall width = 1750 mm. Overall depth = 710 mm. Type of mounting = for bolting in place with plugs or anchoring in place. Wheel spacing = 350 mm. Tyre width up to = 55 mm. Bicycle parking = double sided. Colour = zinc plated. Height above ground = 415 mm. Bay depth = 3250 mm. Tube diameter = 18 mm. High/low positioning = 5/5 pcs. Product type = bicycle row racks. Space saving high/low bicycle positioning. Prepared for anchoring to floor and connecting in rows. Universal wheel holders wide at the front for easy entry, narrower towards the back to ensure a firm hold. Tubular steel support rails, 18 mm. Stable base frame made of 3 mm thick angled iron. Floor anchoring recommended for additional stabilising and protection against theft, available as accessory. Suitable for bicycles with a maximum tyre width of 55 mm. Supplied flat pack - easy self-assembly. Bicycle racks with advertising panels available on request.

See full description
Specifications for Bicycle Rack - Bars 18mm Steel Tubing - Double Sided Wheel Guide, 10 Parking Spaces
  • Material
    Steel
  • Product Type
    Bicycle Row Racks
  • Colour
    Zinc Plated
  • Maximum Tyre Width
    55mm
  • Tube Diameter
    18mm
  • Parking Spaces
    10
  • Supplied
    Flat Pack
  • Finish
    Hot Dip Galvanised
  • Overall Width
    1750mm
  • Overall Height
    415mm
  • Overall Depth
    710mm
  • Bicycle Parking
    Double Sided
  • Wheel Spacing
    350mm
  • High/Low Positioning
    45051
  • Height Above Ground
    415mm
  • Bay Depth
    3250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome