Reversible 2 Bike Stand Rack Steel Frame Parking w/Foot Caps Stand - Black

Reversible 2 Bike Stand Rack Steel Frame Parking w/Foot Caps Stand - Black

Order Code: ZT3351987S

£26.99 Inc VAT (20%)
£29.9910% off
QuantityPriceDiscount
1 - 4£26.990%
5 +£24.838%


Description

STEEL FRAME: A tough and reliable structure which holds your bike firmly in place with everyday use. Can handle the elements for all-year round use.REVERSIBLE DESIGN: Tyre holding slots can be used both ways, meaning you are able to set this up in almost any directional space.RUBBER FOOT PADS: Placed on each of the four feet, it protects both the floor and the rack from any damage and scratching.DIMENSIONS: 57H x 60L x 54Wcm. Holds tyre widths up to 6.5cm.EASY TO ASSEMBLE: All required parts included in the package. Suitable for holding two bikes.

See full description
Specifications for Reversible 2 Bike Stand Rack Steel Frame Parking w/Foot Caps Stand - Black
  • Frame Material
    Steel
  • Product Type
    Bike Stand Rack
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome