Wall Mounted Cycle Hook Rack - 6 Bike Capacity

Wall Mounted Cycle Hook Rack - 6 Bike Capacity

Order Code: ZT3081720S

£369.99 Inc VAT (20%)


Description

Bike Capacity: 6.
Capacity kg: 90.
Colour: Metallic.
Cycle Capacity: 6.
Depth mm: 350.
Finish: Zinc plated.
Height mm: 530.
Length mm: 2000.
Material: Steel.
No. of Hooks: 6.Stores up to 6 cycles. Staggered height hooks provide additional space saving. Manufactured from durable/corrosion resistant zinc plated steel tube. Plastic coated hooks to protect the cycle. L x D - 2000 x 530mm.

See full description
Specifications for Wall Mounted Cycle Hook Rack - 6 Bike Capacity
  • Material
    Steel
  • Colour
    Metallic
  • Capacity
    90kg
  • Depth
    350mm
  • Height
    530mm
  • Finish
    Zinc Plated
  • Length
    2000mm
  • Cycle Capacity
    6
  • Number of Hooks
    6
  • Bike Capacity
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome