Ascent 2 Pedestal W 185mm H 720mm D 166mm

Ascent 2 Pedestal W 185mm H 720mm D 166mm

Order Code: ZT4947550S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

SP Ascent 2 Pedestal W: 185mm H: 720mm D: 166mm Full height pedestal. Compatible with SP767 Basin. Dimensions are approximate and may vary.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Ascent 2 Pedestal W 185mm H 720mm D 166mm
  • Height
    720mm
  • Width
    185mm
  • Product Type
    Pedestal
  • Depth
    166mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome