Brooklyn 2 Door Tall Wine Rack

Brooklyn 2 Door Tall Wine Rack

Order Code: ZT1391240S

£299.99 Inc VAT (20%)

Currently unavailable

Description

This 2 door tall wine unit incorporates bottle, glass and cupboard storage and is designed for the modern living in mind. Finished with a bleached pine effect easy to clean melamine with contrasting black metal uprights with 2 x doors and black pull handles.

Specifications for Brooklyn 2 Door Tall Wine Rack
  • Weight
    42kg
  • Width
    51.2cm
  • Height
    179.5cm
  • Material
    Melamine Faced Particleboard/Metal
  • Depth
    31.7cm
  • MFR Part No.
    BK914
  • Door Width
    222mm
  • Maximum Weight
    Various, Refer To Instructionskg
  • Door Thickness
    15mm
  • Assembly Required
    Yes
  • Construction
    Flat Packed
  • Number of Doors
    2
  • Door Height
    337mm
  • Hinge Type
    Adjustable
  • External Colour
    Bleached Pine/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome