Manhattan Ladder Bookcase

Manhattan Ladder Bookcase

Order Code: ZT1391500S

£169.99 Inc VAT (20%)


Description

This ladder bookcase offers ample display space and a useful drawer on easy glide metal runners. Finished with a bleached pine effect with contrasting grey stone effect drawer, this unit is ideal to maximise limited space in any room.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Manhattan Ladder Bookcase
  • Number of Drawers
    1
  • Depth
    39cm
  • Material
    Melamine Faced Particleboard/Metal
  • Width
    56cm
  • Weight
    24.5kg
  • Height
    178.6cm
  • MFR Part No.
    MN924
  • Maximum Weight
    Various, Refer To Instructionskg
  • Assembly Required
    Yes
  • Construction
    Flat Packed
  • Handle Type
    Cut Out
  • External Colour
    Bleached Pine/Grey Stone
  • Shelf Width
    510mm
  • Height Above Top Shelf
    94mm
  • Height Below Lower Shelf
    300mm
  • Drawers Sides & Back Thickness
    15mm
  • Depth of Shelf
    390/385/320/260/195mm
  • Drawer Front Material
    MDP
  • Drawers Base Thickness
    8mm
  • Drawer Front Thickness
    15mm
  • People For Assembly
    2
  • Drawer Runners Material
    Metal
  • Approx. Assembly Time
    80min
  • Drawers Sides & Back Material
    MDP
  • Leg Height
    200mm
  • Side Thickness
    15mm
  • Leg Shape
    Hairpin Design
  • Leg Colour
    Black
  • Drawers Base Material
    Foil Faced Mdp
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • Leg Width
    95/56mm
  • Leg Material Type
    Metal
  • Drawer Assembly
    Cam, Dowel & Screws
  • Fixed/Adjustable Shelves
    Fixed
  • Leg Depth
    8mm Diamm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome