VIOLA - Shelf Cupboard, 2 Open Shelves, 1 Shelf Behind Doors, Beech Finish

VIOLA - Shelf Cupboard, 2 Open Shelves, 1 Shelf Behind Doors, Beech Finish

Order Code: ZT2708348S

£699.99 Inc VAT (20%)


Description

VIOLA - Shelf cupboard, 2 open shelves, 1 shelf behind doors, beech finish. Supplied = flat pack. Height = 2004 mm. Width = 800 mm. Depth = 420 mm. Material = chipboard, melamine coated. Product type = combination cupboards. Number of doors = 2 pcs. Door type = hinged door. Body colour = beech finish. Number of shelves = 3 pcs. Shelf colour = beech finish. Number of lever arch file heights = 5 pcs. Design of cupboards = 2 open shelves, 1 shelf behind doors. Series = VIOLA. Shelf thickness = 19 mm. Shelf material = chipboard, melamine coated. Door thickness = 19 mm. Thickness of body = 19 mm. Made of melamine coated chipboard. With attractive handles. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for VIOLA - Shelf Cupboard, 2 Open Shelves, 1 Shelf Behind Doors, Beech Finish
  • Number of Doors
    2
  • Product Type
    Combination Cupboards
  • Series
    Viola
  • Body Colour
    Beech Finish
  • Supplied
    Flat Pack
  • Door Thickness
    19mm
  • Number of Shelves
    3
  • Width
    800mm
  • Height
    2004mm
  • Material
    Chipboard, Melamine Coated
  • Depth
    420mm
  • Door Type
    Hinged Door
  • Shelf Material
    Chipboard, Melamine Coated
  • Body Thickness
    19mm
  • Shelf Thickness
    19mm
  • Shelf Colour
    Beech Finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome