Banqueting Chair Charcoal/Black Frame

Banqueting Chair Charcoal/Black Frame

Order Code: ZT1062906X

£109.99 Inc VAT (20%)


Description

Dimensions: Seat D380 x W420mm. Back H335 x W330mm. Seat height 500mm. N.B. Blue version illustrated.

Specifications for Banqueting Chair Charcoal/Black Frame
  • MFR Part No.
    CH0519CH
  • Colour
    Charcoal
  • Back Width
    330mm
  • Seat Width
    405mm
  • Back Height
    310mm
  • Weight
    6kg
  • Width
    445mm
  • Seat Depth
    390mm
  • Height
    845mm
  • Depth
    535mm
  • Seat Height Range
    475mm
  • Product Type
    Banqueting Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome