Goliath Light Visitor Chair

Goliath Light Visitor Chair

Order Code: ZT1124654P

£219.99 Inc VAT (20%)


Description

6958 Goliath Light Visitor Black

Goliath Light Visitor Black Cantilever chair with matching padded arm rests

The Teknik Office Goliath Light Visitor Office Chair in black bonded leather has been specifically designed for looks as well as comfort. It has plush leather faced cushions and generous seat measurements ensuring a comfortable sit for the user. The smart cantilever base coupled with the black solid arms and padded armrests add to the durability and style of this chair. The user weight is rated up to 120kg and it is certified for 8 hours use. The chair is an ideal match for all home and work office environments and is also available in a matching executive swivel version.

• Recommended Weight: 120 kg
• Rated to 120kg
• Generous seat measurements
• Smart matching cantiliver frame
• Requires easy self assembly

Dimensions:
Seat Height (cm): 52
Seat Depth (cm): 47
Seat Width (cm): 52
Back Height (cm): 58
Back Width (cm): 63
Overall Width (cm): 50

See full description
Specifications for Goliath Light Visitor Chair
  • Material
    Bonded Leather
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome