High Industrial Polyurethane Chair Black
0
1
2

High Industrial Polyurethane Chair Black

Order Code: ZT1063115X

£179.99 Inc VAT (20%)


Description

Multi functional high chair has a moulded anatomically correct shaped seat and back to provide maximum comfort that helps you to sit correctly. Ideal for use in any work environment from laboratories
to the shop floor.
Height adjustable chrome foot ring: 200-400mm.
Seat height adjustment: 590-830mm.

See full description
Specifications for High Industrial Polyurethane Chair Black
  • Colour
    Black
  • Material
    Polyurethane
  • MFR Part No.
    CH0504+AC1042
  • Additional Features
    Back Tilt
    Chrome Foot Ring
    Adjustable Height
  • Product Type
    Operator Chair
  • Seat Height
    590-830mm
  • Maximum Weight
    115kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome