Jemini Daveen Reception Wire Frame Armchair 650x800x860mm Mustard - KF70022

Jemini Daveen Reception Wire Frame Armchair 650x800x860mm Mustard - KF70022

Order Code: ZT5695874S

£169.99 Inc VAT (20%)


Description

Jemini Daveen Reception Armchair is a steel framed chair with Scandinavian style fabric, powder coated steel, hair pin legs with non-marking feet to protect hard floors from damage. The hard-wearing fabric makes this an ideal option for frequently used areas. Ideal for reception areas, foyers and break-out areas.
• Scandinavian style fabric, steel framed chair
• Ideal for reception areas, foyers and break-out areas
• The hard-wearing fabric makes this an ideal option for frequently used areas
• Powder coated steel, hair pin legs
• With non-marking feet to protect hard floors from damage
• Colour: Mustard
• Dimensions (WxDxH) : 650x800x860mm

See full description
Specifications for Jemini Daveen Reception Wire Frame Armchair 650x800x860mm Mustard - KF70022
  • Colour
    Mustard
  • Type
    Reception Armchair
  • Model
    Daveen
  • Frame Material
    Steel
  • Finish
    Powder coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome