Breyta Foot Rest Cushion - Black

Breyta Foot Rest Cushion - Black

Order Code: ZT5363945S

£55.99 Inc VAT (20%)


Description

The Breyta comfort seat cushion is designed to reduce fatigue and discomfort caused by extended sitting with its dual foam densities that provide both comfort and support. It helps promote ergonomic posture by increasing sitting height, making it ideal for use at your workstation, home, or office. A discreet hidden coccyx cutout at the back of the cushion relieves pressure at the base of the spine. For added convenience, the seat cushion includes a built-in carry handle for easy transport. Sustainability is also a key feature, with the base layer foam made from 93% pre-consumer recycled content, the top layer foam containing post-consumer recycled content from mattresses, and the fabric cover crafted from 100% post-consumer recycled polyester.

See full description
Specifications for Breyta Foot Rest Cushion - Black
  • Product Type
    Chair Accessories
  • Weight
    1.73kg
  • Platform Size
    300x450mm
  • Recycled Product
    Made from 91% Recycled Content
  • Colour
    Black
  • Material
    Foam
  • Dimensions (W x D x H)
    450x300x100mm
  • Accessory Type
    Footrests
  • For Use With
    All Office Chairs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome