Breyta Under Desk Foot Rest Cushion

Breyta Under Desk Foot Rest Cushion

Order Code: ZT5600255S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£45.998%


Description

The Breyta comfort seat cushion is designed to reduce fatigue and discomfort experienced from prolonged sitting. Its dual foam densities provide both comfort and support, promoting ergonomic posture by increasing sitting height. This makes the cushion ideal for use at workstations, at home, or in the office.

A discreet coccyx cutout at the back relieves pressure at the base of the spine. For convenience, the seat cushion also features a built-in carry handle for easy transport.

Sustainability is a key focus, with the base layer foam made from 93% pre-consumer recycled content, the top layer foam containing post-consumer recycled materials from mattresses, and the fabric cover crafted from 100% post-consumer recycled polyester.

See full description
Specifications for Breyta Under Desk Foot Rest Cushion
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome