Foot Rest, Ergonomic, Standard Model, Grey

Order Code: ZT2724371S

£109.99 Inc VAT (20%)


Description

Foot rest, ergonomic, standard model, grey. Supplied = assembled. Width = 450 mm. Depth = 390 mm. Height at rear = 66 - 220 mm. Height at front = 48 - 119 mm. Material = plastic, shatter proof. Type of height adjustment = height adjustable to 5 levels. Product type = foot rests. Individually adjustable. Sturdy model. Made in Germany. Made of shatterproof plastic, grey, for compensating fixed desk heights. Large surface, with anti-slip adjustable feet. Height adjustable to five levels Min. 48 - 119 mm at front 66 - 220 mm at rear Width x depth 450 x 390 mm. Standard model.

See full description
Specifications for Foot Rest, Ergonomic, Standard Model, Grey
  • Material
    Plastic, Shatter Proof
  • Product Type
    Foot Rests
  • Supplied
    Assembled
  • Width
    450mm
  • Depth
    390mm
  • Height At Rear
    66 - 220mm
  • Height At Front
    48 - 119mm
  • Height Adjustment Type
    Height Adjustable To 5 Levels