SoleSaver Foot Rest

SoleSaver Foot Rest

Order Code: ZT1189187XCopy

£26.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Solesaver Footrest is designed to elevate legs to improve circulation, posture and reduce lower back pressure caused from prolonged sitting.

Features and Benefits
• Contoured foot grip panel helps prevent slipping and prevents floor damage
• 10 15 and 20 degrees tilt for pesonalised comfort

See full description
Specifications for SoleSaver Foot Rest
  • Colour
    Grey
  • MFR Part No.
    56152
  • Adjustment Type
    Adjustable
  • Quantity
    1
  • Type
    Footrest
  • Material
    Plastic
  • Weight
    1.18kg
  • Accessory Type
    Footrests
  • Dimensions (W x D x H)
    457x356x114mm
  • Platform Size
    450 x 350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome