Ecotex Evolutionmat Carpet Chair Mat Rectangular 1200 x 900mm - FL74151

Ecotex Evolutionmat Carpet Chair Mat Rectangular 1200 x 900mm - FL74151

Order Code: ZT1541668S

£99.99 Inc VAT (20%)

Currently unavailable

Description

The Floortex Ecotex Evolutionmat is one of the top of the range plastic chair mats Floortex offer and also has the benefit of many green credentials. Manufactured from enhanced polymer which contains up to 50% recycled material and is 100% recyclable. The Evolutionmat protects your flooring from damage and helps reduce your carbon footprint. Chair mats have an added benefit of making your work space more ergonomic helping take strain off of the legs and back. Gripper back for standard pile carpets. Not suitable for hardwood, laminate, vinyl, or wood flooring.
The Floortex Evolutionmat is the perfect Eco-friendly floor protector for any small, medium or large computer desk space
Provides ergonomic benefits for chair user by providing easy glide movement and reduced leg fatigue
Protection against spillages and damage to flooring caused by chair casters, helping keep under and around your computer workspace tidy
Made from up to 50% recycled plastic
100% PVC free and 100% recyclable
50% of our manufacturing site�s energy comes from on-site and external renewable sources
Gripper back for use on standard pile carpets up to 9mm thick including underlay
Material: Enhanced Polymer
Colour: Clear
Dimensions: 1200x900x22mm

See full description
Specifications for Ecotex Evolutionmat Carpet Chair Mat Rectangular 1200 x 900mm - FL74151
  • Weight
    3.5kg
  • MFR Part No.
    FL74151
  • Colour
    Transparent
  • Material
    Enhanced Polymer
  • Product Type
    Chair Mat
  • Shape
    Rectangular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome