Floor Mat Size Extra Large

Floor Mat Size Extra Large

Order Code: ZT5365256S

£36.99 Inc VAT (20%)
£42.9913.5% off
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.145%
10 +£33.2910%


Description

Don't let a slip-up cost you the victory. That would be wrong so just add some extra stability to your racing chair with this XL version of the Playseat Floor Mat. The special anti-slip layer is designed to keep both your seat in place and you in the race for a podium place.Here's something even the world's best pro drivers can't race without an extra-large dose of cockpit stability. For you, this comes in the form of the Playseat Floor Mat XL. It makes sure your racing set-up is steady, balanced and extra-protected with an anti-slip layer. It also looks quite good while doing its main job of protecting your floor. Can a mat keep you in the zone and winning? Not on its own but it plays its part. Use this mat for all our chairs including the Sensation PRO and Formula Intelligence.

See full description
Specifications for Floor Mat Size Extra Large
  • Product Type
    Floor Mats
  • Width
    670mm
  • Length
    1565mm
  • Weight
    2.8kg
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome