PU Small Peanut Roller, Smooth, Length 160 mm, Charcoal

PU Small Peanut Roller, Smooth, Length 160 mm, Charcoal

Order Code: ZT3148056S

£20.99 Inc VAT (20%)


Description

PU small peanut roller, smooth, length 160 mm, charcoal. Colour = charcoal. Length = 160 mm. Diameter = 83 mm. Massages in exact spots. Easy to clean. Small peanut fascial roller for intensive self-massage. Can be used both when standing up and lying down. Can be integrated into ROLLover training equipment for particularly low impact training. Fascial rollers relieve tension and pain through massage. Individual training possible depending on daily fitness level, gentle massage or intensive training. Available in two degrees of hardness: Charcoal - low hardness level for beginners and people sensitive to pain, gentle massage Black - high degree of hardness for athletes and intense massage effect

See full description
Specifications for PU Small Peanut Roller, Smooth, Length 160 mm, Charcoal
  • Colour
    Charcoal
  • Diameter
    83mm
  • Product Type
    Small Peanut Roller
  • Material
    PU
  • Length
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome