Industrial Swivel Chair, Vinyl, with Floor Glides, 440 - 620 mm

Industrial Swivel Chair, Vinyl, with Floor Glides, 440 - 620 mm

Order Code: ZT3148295S

£259.99 Inc VAT (20%)


Description

Industrial swivel chair, vinyl, with floor glides, 440 - 620 mm. Supplied = partially assembled. Frame design = with floor glides. Seat mechanism = permanent contact mechanism. Seat material = vinyl. Seat colour = black. Type of height adjustment = gas spring. Frame material = plastic. Height adjustment range = 440 - 620 mm. Back rest height = 500 mm. Seat width = 460 mm. Seat depth = 470 mm. Type of arm rests = without arm rests. Foot plate diameter = 640 mm. Max. load = 120 kg. Seat support colour = black. Frame colour = black. Product type = industrial swivel chairs. Large, ergonomically shaped back rest with integrated lumbar support. Seat and back rest upholstery are comfortable and soft. All settings are straightforward, quick and intuitive to change while seated. Infinite gas lift height adjustment. Attractive appearance and very comfortable to sit on. The black vinyl upholstery is soft, easy to clean, can be washed and is resistant to disinfectants. EUROKRAFTbasic features an ergonomically shaped seat with pelvic support and a large, ergonomically shaped back rest with integrated lumbar support for optimum stability and support. The permanent contact back rest follows the movements made by the upper body and provides good support for the back at all times. The height and angle of the back rest are adjustable. Sturdy five-star plastic base in the colour black. The industrial swivel chair for entry level ergonomics, inexpensive yet effective.

See full description
Specifications for Industrial Swivel Chair, Vinyl, with Floor Glides, 440 - 620 mm
  • Frame Colour
    Black
  • Seat Colour
    Black
  • Seat Support Colour
    Black
  • Product Type
    Industrial Swivel Chair
  • Seat Depth
    470mm
  • Seat Width
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome