Eco 18 Desk High 600D Ped Oak

Eco 18 Desk High 600D Ped Oak

Order Code: ZT2115828S

£149.99 Inc VAT (20%)
£169.9911.5% off


Description

This Serrion Desk High Pedestal fits conveniently next to your desk, offering both storage and additional workspace. The pedestal accommodates both A4 and foolscap files, and provides further drawer space for stationery and other supplies. Finished in contemporary Ferrera Oak, the pedestal measures W434 x D600 x H730mm.
Desk high pedestal
Provides both storage and additional workspace
Accepts both A4 and foolscap documents
Finish: Ferrera Oak
Dimensions: W434xD600xH730mm

See full description
Specifications for Eco 18 Desk High 600D Ped Oak
  • MFR Part No.
    KF74111
  • Weight
    20kg
  • Width
    434mm
  • Height
    730mm
  • Product Type
    Desk High Pedestal
  • Depth
    600mm
  • Colour
    Oak
  • Material
    MFC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome