Set Mobile Computer Table with Keyboard Tray - Grey
0
1
2
3
4

Set Mobile Computer Table with Keyboard Tray - Grey

Order Code: ZT3145406S

£199.99 Inc VAT (20%)


Description

Mobile computer table with metal frame and melamine shelves. Castors allow for easy movement and a brake system to fix in situ. Pull out keyboard tray for added convenience and storage.

Specifications for Set Mobile Computer Table with Keyboard Tray - Grey
  • Material
    Metal/Melamine
  • Form
    Computer Table
  • Colour
    Grey
  • Weight
    16.25kg
  • Dimensions (W x D x H)
    800x790x500mm
  • Product Type
    Computer Workstation
  • Size
    800mm
  • Keyboard Shelf
    Yes
  • Shelf Weight Capacity
    10kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome