Under Desk Linking Mechanism Black (Pair)
0
1

Under Desk Linking Mechanism Black (Pair)

Order Code: ZT2115804S

£26.99 Inc VAT (20%)
£33.9920.5% off
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

The Jemini linking mechanism allows you to easily connect and disconnect multiple desks/tables ensuring a tight, stable and level combination to complement any office. The low profile design of the linking mechanism quickly and easily locks into place. Compatible with rectangular mobile flip top tables, D End mobile flip top tables and trapezoidal mobile flip top tables.
Easily connect and disconnect multiple desks/tables
Easy to fit for use when creating table configurations
Ensures table tops are level
Specifically for use with rectangular mobile flip top tables, D End mobile flip top tables, trapezoidal mobile flip top tables
Quick release mechanism
1 Pair
Colour: Black

See full description
Specifications for Under Desk Linking Mechanism Black (Pair)
  • MFR Part No.
    KF80301
  • Weight
    0.25kg
  • Colour
    Black
  • Pack Quantity
    1 Pair
  • Product Type
    Linking Mechanism

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome