Aylesbury Wall Clock Blue 92/308

Aylesbury Wall Clock Blue 92/308

Order Code: ZT1542539SCopy

£15.49 Inc VAT (20%)


Description

The Acctim Aylesbury Plastic Wall Clock is an economical wall clock with an eye-catching modern design. The bold modern typeface is easily legible against the white dial, as are the thick black hour and minute hands. A precision quartz movement helps ensure the best possible timekeeping. A sturdy plastic lens covers the 245mm dial and protects it from damage or tampering, while the bold plastic case provides a pleasing addition to your wall.
Wall clock with modern design
Bold blue case with numbered white dial
Plastic lens protects clock face
With precision quartz clock movement
Diameter: 245mm
Dimensions (WxDxH): 245x34x245mm
Scissor style hands
Flat profile edge
Requires 1x AA battery (not included)
Colour: Blue

See full description
Specifications for Aylesbury Wall Clock Blue 92/308
  • MFR Part No.
    ANG92308
  • Dimensions (W x D x H)
    245x34x245mm
  • Product Type
    Wall Clock
  • Colour
    Blue
  • Diameter
    245mm
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome