Front Plate 1 Gang 2 Modules Small Aperture 86 x 86mm Polished Stnls

Front Plate 1 Gang 2 Modules Small Aperture 86 x 86mm Polished Stnls

Order Code: ZT5063693S

£14.29 Inc VAT (20%)


Description

Legrand FRNTPLTE 1 GANG 2 MODULES SMALL APERTURE 86X86MM PLSHD STNLS Synergy Authentic 833392

Specifications for Front Plate 1 Gang 2 Modules Small Aperture 86 x 86mm Polished Stnls
  • Depth
    7.6mm
  • Colour
    Silver
  • Material
    Metal
  • IK Rating
    IK01
  • IP Rating
    IP20
  • Width
    86mm
  • Height
    86mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome