Front Plate 2 Gang 4 Modules Small Aperture 86 x 146mm Brushed Stnl

Order Code: ZT5063611S

£21.99 Inc VAT (20%)


Description

Legrand FRNTPLTE 2 GANG 4 MODULES SMALL APERTURE 86X146MM BRSHD STNL Synergy Authentic 833194

Specifications for Front Plate 2 Gang 4 Modules Small Aperture 86 x 146mm Brushed Stnl
  • Material
    Metal
  • Depth
    7.6mm
  • Colour
    Silver
  • Height
    86mm
  • IK Rating
    IK01
  • IP Rating
    IP20
  • Width
    146mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome