Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Clocks
Front Plate 2 Gang 4 Modules Small Aperture 86 x 146mm Polished Stnl
By Legrand
Order Code:
ZT5063665S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/clocks/front-plate-2-gang-4-modules-small-aperture-86-x-146mm-polished-stnl/p/ZT5063665S
Add to quotation
View all Clocks
Description
Legrand FRNTPLTE 2 GANG 4 MODULES SMALL APERTURE 86X146MM PLSHD STNL Synergy Authentic 833394
Specifications
Specifications for Front Plate 2 Gang 4 Modules Small Aperture 86 x 146mm Polished Stnl
Material
Metal
Colour
Silver
Depth
7.6mm
Width
146mm
Height
86mm
IK Rating
IK01
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome