Javik 10" Wall Clock Aluminium - 27417

Javik 10" Wall Clock Aluminium - 27417

Order Code: ZT4175951S

£34.99 Inc VAT (20%)


Description

With a bold, modern design, the Acctim Javik Wall Clock makes a stylish addition to any home or office. With a brushed aluminium case and large, easily legible numbers, the clock also features a precision quartz movement for accuracy. The 250mm white dial features clear black numbers and a tough glass lens for protection from damage and tampering. The clock requires 1 x AA battery (not included). Please note: due to limited availability, the clock design may vary slightly from the image shown.
Wall clock with modern design
Brushed aluminium case with numbered white dial
Glass lens protects clock face
Precision quartz clock movement
Face diameter: 250mm
Requires 1x AA battery (not included)
Please note: due to limited availability, the clock design may vary slightly from the image shown

See full description
Specifications for Javik 10" Wall Clock Aluminium - 27417
  • Product Type
    Wall Clock
  • Material
    Aluminium
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome