Orion Silent Sweep Wall Clock 320mm Chrome/White - 21287

Orion Silent Sweep Wall Clock 320mm Chrome/White - 21287

Order Code: ZT4177936SCopy

£39.99 Inc VAT (20%)


Description

Ever been distracted by the steady tick-tick-tick of a wall clock? The Acctim Orion Silent Sweep Wall Clock (21287) features a silent second hand for peace of mind. The silent mechanism is ideal for bedrooms or workplaces where concentration is vital. It's powered by a precision quartz movement that eliminates the stepping motion of traditional wall clocks, resulting in a smooth and silent sweep with no tick. The 320mm dial is protected by a domed glass lens to prevent damage or tampering.
Wall clock with silent second hand to eliminate ticking
Chrome trim with numbered dial
Domed glass lens protects clock face
With precision quartz clock movement
Face diameter: 320mm
Requires 1x AA battery (not included)
Colour: Chrome/White

See full description
Specifications for Orion Silent Sweep Wall Clock 320mm Chrome/White - 21287
  • Diameter
    320mm
  • Material
    Glass
  • Product Type
    Wall Clocks
  • Colour
    Chrome White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome