Vierra Alarm Clock Hot Pink 15110

Vierra Alarm Clock Hot Pink 15110

Order Code: ZT2120765SCopy

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 +£11.6910%


Description

Acctim Vierra Alarm Clock Hot Pink 15110 Acctim is delighted to offer Vierra alarm clock with soft touch silicon rubber case in a modern design. This alarm clock features a large LCD display which lights up at the touch of a button. It also comes with Smartlite technology so it's easily viewed at night. A bright, green backlight illuminates the clock display when the room gets darker and the backlight is automatically turned off in bright conditions for longer battery life.

See full description
Specifications for Vierra Alarm Clock Hot Pink 15110
  • Product Type
    Clocks
  • Form
    Digital Clock
  • Weight
    120g
  • Colour
    Pink
  • Power
    2 x AA Battery
  • Dimensions
    68x108x48mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome