Wall Clock, Ø300mm, Radio Synchronised Clock, White Clock Face, With Lines

Wall Clock, Ø300mm, Radio Synchronised Clock, White Clock Face, With Lines

Order Code: ZT2738305S

£143.99 Inc VAT (20%)

Currently unavailable

Description

Wall clock, 300 mm, radio synchronised clock, white clock face, with lines. Supplied = assembled. Housing colour = chrome plated. Dial face = with bars. Shape = round. Housing material = plastic. Clockwork = radio synchronised. Diameter = 300 mm. Design of dial face = white. Fittings = incl. battery. Product type = wall clocks. Lines, hour and minute hand black. Contemporary and easy to read. Red hand for seconds. Glass front. Wall clock with plastic housing, chrome plated, 300 mm. White clock face with black clock face imprint, radio synchronised time keeping mechanism, 1.5 V. All clocks are supplied with a battery.

See full description
Specifications for Wall Clock, Ø300mm, Radio Synchronised Clock, White Clock Face, With Lines
  • Product Type
    Wall Clocks
  • Supplied
    Assembled
  • Diameter
    300mm
  • Shape
    Round
  • Design of Dial Face
    White
  • Housing Material
    Plastic
  • Clockwork
    Radio Synchronised
  • Housing Colour
    Chrome Plated
  • Dial Face
    With Bars
  • Fittings
    Incl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome