Wall Clock - 30CM Face Metalic Grey Bezel

Wall Clock - 30CM Face Metalic Grey Bezel

Order Code: ZT3079884SCopy

£56.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£56.990%
5 +£54.714%


Description

Battery: AA 1.5v Battery.
Case Colour: Metallic grey.
Case Diameter mm: 300.
Case Material: Plastic.
Mounting Type: Wall.
Product Type: Quartz.Clear and legible clocks with precision quartz movement, with black hour/minute hands and a black second hand. 300mm face with 18mm high numbering. AA 1.5v battery required (not supplied)

See full description
Specifications for Wall Clock - 30CM Face Metalic Grey Bezel
  • Case Colour
    Metallic
  • Mounting Type
    Wall
  • Case Material
    Plastic
  • Battery Type
    AA 1.5v Battery
  • Case Diameter
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome