Wall Clock 400 mm Brushed Stainless Steel Housing Radio Synchronised Clock

Wall Clock 400 mm Brushed Stainless Steel Housing Radio Synchronised Clock

Order Code: ZT3379976SCopy

£239.99 Inc VAT (20%)

Currently unavailable

Description

Wall clock Ø 400 mm brushed stainless steel housing radio synchronised clock. Supplied = assembled. Housing colour = stainless steel. Dial face = with numbers. Shape = round. Housing material = stainless steel brushed. Clockwork = radio synchronised. Diameter = 400 mm. Design of dial face = white. Fittings = incl. battery. Product type = wall clocks. Red hand for seconds. Glass front. Easy to read. Housing made of brushed stainless steel. White clock face with numbers. Ø 400 mm. Radio synchronised clocks Simply insert battery and your new radio synchronised clock sets itself to Central European Time. Automatically adjusts itself for summer/winter time changes. Quartz clocks Ideal if you are located in an area with poor radio reception or in a building with steel beams. Radio synchronised clocks may not function properly in these cases. All clocks are supplied with a battery.

See full description
Specifications for Wall Clock 400 mm Brushed Stainless Steel Housing Radio Synchronised Clock
  • Diameter
    400mm
  • Product Type
    Wall Clocks
  • Design of Dial Face
    White
  • Housing Colour
    Stainless Steel
  • Shape
    Round
  • Clockwork
    Radio Synchronised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome