Wall Clock Made of Brushed Aluminium Radio Synchronised Time Keeping Mechanism 300 mm

Wall Clock Made of Brushed Aluminium Radio Synchronised Time Keeping Mechanism 300 mm

Order Code: ZT3379982SCopy

£159.99 Inc VAT (20%)

Currently unavailable

Description

Wall clock made of brushed aluminium radio synchronised time keeping mechanism Ø 300 mm white clock face. Supplied = assembled. Housing colour = aluminium silver. Dial face = with bars. Shape = round. Housing material = aluminium. Clockwork = radio synchronised. Diameter = 300 mm. Design of dial face = white. Fittings = incl. battery. Product type = wall clocks. Timeless train station style clock with hand with red ring for seconds. High quality brushed aluminium housing. Glass front. Housing made of polished aluminium. White clock face with lines. Glass front. Ø 300 mm. All clocks are supplied with a battery. Radio synchronised clocks Simply insert battery and your new radio synchronised clock sets itself. Automatically adjusts itself for summer and winter time changes.

See full description
Specifications for Wall Clock Made of Brushed Aluminium Radio Synchronised Time Keeping Mechanism 300 mm
  • Diameter
    300mm
  • Product Type
    Wall Clock
  • Housing Colour
    Aluminium Silver
  • Housing Material
    Aluminium
  • Shape
    Round
  • Clockwork
    Radio Synchronised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome