Brooklyn Coffee Table

Brooklyn Coffee Table

Order Code: ZT1391331SCopy

£99.99 Inc VAT (20%)
£119.9916.5% off


Description

This modern styled coffee table fuses metal with a bleached pine effect textured melamine easy to clean finish.

Specifications for Brooklyn Coffee Table
  • MFR Part No.
    BK902
  • Weight
    17.5kg
  • Depth
    40.6cm
  • Width
    98cm
  • Height
    40.7cm
  • Material
    Melamine Faced Particleboard/Metal
  • Construction
    Flat Packed
  • Assembly Required
    Yes
  • Maximum Weight
    Various, Refer To Instructionskg
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • Leg Material Type
    Metal
  • Approx. Assembly Time
    40min
  • Side Thickness
    25mm Metalmm
  • Table Top Material
    MFP
  • Leg Colour
    Black
  • Table Top Colour
    Bleached Pine
  • Leg Height
    392mm
  • Top Thickness
    15mm
  • Leg Shape
    L Shape
  • People For Assembly
    1
  • External Colour
    Bleached Pine/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome