Corona Coffee Table

Corona Coffee Table

Order Code: ZT1391786S

£109.99 Inc VAT (20%)


Description

The centrepiece of any room, this generously sized antique wax effect coffee table features chunky moulded legs and optional metal pin detailing.

Specifications for Corona Coffee Table
  • Material
    Pine
  • MFR Part No.
    CR902
  • Depth
    53.8cm
  • Width
    107cm
  • Height
    46.6cm
  • Weight
    16.5kg
  • Number of Drawers
    1
  • Maximum Weight
    25kg
  • Assembly Required
    Yes
  • Construction
    Flat Packed
  • Handle Type
    Metal Drop Ring Pull
  • Top Thickness
    25mm
  • Drawer Assembly
    Dovetailed
  • Side Thickness
    16mm
  • Tools For Assembly
    Screwdriver & Hammer
  • Drawer Front Thickness
    16mm
  • Approx. Assembly Time
    45min
  • Leg Width
    60mm
  • Drawer Runners Material
    Pine
  • Drawer Front Material
    Pine
  • Leg Shape
    Square with Shaping
  • Leg Height
    440mm
  • Leg Material Type
    Pine
  • Leg Colour
    Antique Waxed Pine
  • Frame Colour
    Antique Waxed Pine
  • Table Top Material
    Pine
  • Table Top Colour
    Antique Waxed Pine
  • Drawers Base Thickness
    2.8mm
  • Table Frame Material
    Pine
  • Back Thickness
    2.8mm
  • Drawers Sides & Back Material
    Pine
  • People For Assembly
    1
  • Drawers Sides & Back Thickness
    12mm
  • Leg Depth
    60mm
  • Drawers Base Material
    Manufactured Wood Fibre Board
  • Table Frame Colour
    Antique Waxed Pine
  • External Colour
    Antique Waxed Pine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome