Harvard Storage Coffee Table

Harvard Storage Coffee Table

Order Code: ZT1391075SCopy

£112.99 Inc VAT (20%)


Description

Our coffee table features ample table surfase along with a really useful storage drawer. Made in an easy to clean, hardwearing washed oak and carbon grey oak effect melamine finish with real metal hardware.

Specifications for Harvard Storage Coffee Table
  • Material
    Melamine Faced Particleboard/Metal
  • Height
    39.6cm
  • Weight
    20kg
  • Width
    84.3cm
  • Depth
    87cm
  • MFR Part No.
    HR902
  • Number of Drawers
    1
  • Maximum Weight
    Various, Refer To Instructionskg
  • Handle Type
    Metal
  • Construction
    Flat Packed
  • Assembly Required
    Yes
  • External Colour
    Washed Oak/Carbon Grey Oak
  • Approx. Assembly Time
    40min
  • Leg Colour
    Black
  • Back Thickness
    9mm
  • Drawer Front Material
    MDP
  • Top Thickness
    15mm
  • Leg Material Type
    Metal
  • Leg Shape
    Square
  • Drawers Sides & Back Thickness
    15mm
  • Drawer Front Thickness
    15mm
  • Leg Width
    15mm
  • Drawer Runners Material
    Metal
  • Internal Finish
    Finished
  • Drawer Assembly
    Cam, Dowel & Screws
  • Leg Height
    100/100mm
  • Table Top Colour
    Washed Oak
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • Drawers Base Material
    Foil Faced Mdp
  • Side Thickness
    15mm
  • Drawers Sides & Back Material
    MDP
  • People For Assembly
    2
  • Table Top Material
    MFP
  • Drawers Base Thickness
    8mm
  • Leg Depth
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome