Round Coffee Table - 12991TK

Round Coffee Table - 12991TK

Order Code: ZT3528292S

£249.99 Inc VAT (20%)


Description

The Teknik Office Hampstead Park Coffee Table is our minimalist design option for any living or work space area. This durable yet sleek looking coffee table has ample room for your display items and favourite coffee mug! The circular top is made with safety-tempered glass and durable black metal frame for increased stability. The sturdy powder-coated black metal with additional lower frame coupled with the glass top ensure it's an ideal match for all rooms and colour schemes. It also has the added benefit of being finished on all sides for versatile placement within your home or office.

See full description
Specifications for Round Coffee Table - 12991TK
  • Weight
    14.1kg
  • Shape
    Circular Table
  • Dimensions (W x D x H)
    914x419mm
  • Material
    Metal/Glass
  • Height
    419mm
  • Product Type
    Reception Tables
  • Colour
    Glass
  • Table Top Colour
    Clear
  • Leg Type
    4 Leg
  • Table Top Material
    Glass
  • Size
    914mm
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome