Plus Oblong 450/1800 Desktop Screen Black Fabric Light Grey Edges

Plus Oblong 450/1800 Desktop Screen Black Fabric Light Grey Edges

Order Code: ZT3242306S

£229.99 Inc VAT (20%)
£239.994% off


Description

Our UK manufactured screens are fully guaranteed and come in a choice of nine most popular fabrics with scores of other fabrics available on demand. Impulse Plus Desk High Screens are all designed to fit the Impulse Desking Range and come complete with fitting clamps suitable for standard 25mm thick desk tops with a back-of-desk overhang.

• Sound absorbing acoustic qualities • Defines working space area • uPVA protective edge trim • Flame retardant fabric to BS476-Part 7, Class 1 • Combustion modified foam as standard • Wood and MDF sub frame for strength

See full description
Specifications for Plus Oblong 450/1800 Desktop Screen Black Fabric Light Grey Edges
  • Material
    Fabric
  • Product Type
    Desktop Screen

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome