Craft Work Table/Island W1524 X D762 X H914mm Mystic Oak White Finish - 5427456

Craft Work Table/Island W1524 X D762 X H914mm Mystic Oak White Finish - 5427456

Order Code: ZT4188976SCopy

£999.99 Inc VAT (20%)


Description

The Teknik Office Craft Work Table / Island in a Mystic Oak finish and white accent desktop is the delightfully simple office furniture offering ideal for any office or room in the house. The generous melamine work surface provides ample space for all of your crafting activities and is highly resistant to heat, stains and scratches. There are three spacious storage drawers which can be pulled out from either side of the table for versatility and easy access to your accessories. These drawers can also be removed to be used as trays for any hobby or activity you can think of! The item is completed with six identical cubbyholes, perfect for all of your hobby or office storage. This item also has a 360 degree all round finish, ideal for perfect placement within your workspace.

See full description
Specifications for Craft Work Table/Island W1524 X D762 X H914mm Mystic Oak White Finish - 5427456
  • Colour
    Oak
  • Frame Colour
    Mystic Oak
  • Product Type
    Office Desks
  • Weight
    79kg
  • Style
    Crafting Desk
  • Top Colour
    White
  • Leg Type
    Panel End
  • Assembly Required
    Yes
  • Dimensions (W x D x H)
    1544x762x914mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome