Craft Work Table Island White

Craft Work Table Island White

Order Code: ZT3403871SCopy

£799.99 Inc VAT (20%)
£839.994.5% off


Description

The Teknik Office Craft Work Table/Island in a Soft White finish is the delightfully simple office furniture offering ideal for any office or room in the house. The generous melamine work surface provides ample space for all of your crafting activities and is highly resistant to heat, stains and scratches. There are three spacious storage drawers which can be pulled out from either side of the table for versatility and easy access to your accessories. These drawers can also be removed to be used as trays for any hobby or activity you can think of! The item is completed with six identical cubbyholes, perfect for all of your hobby or office storage. This item also has a 360 degree all round finish, ideal for perfect placement within your workspace.

See full description
Specifications for Craft Work Table Island White
  • Number of Drawers
    3
  • Material
    Melamine
  • Product Type
    Craft Work Table/Islnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome