Table Pedestal, Ergonomic, WxD 600 X 520mm, Height Adjustable, Beech Finish

Order Code: ZT2720254S

£429.99 Inc VAT (20%)


Description

Table pedestal, ergonomic, WxD 600 x 520 mm, height adjustable, beech finish. Supplied = assembled. Width = 600 mm. Depth = 520 mm. Height adjustment range = 310 - 425 mm. Frame material = steel. Frame colour = silver. Countertop material = beech. Countertop colour = beech finish. Max. load = 30 kg. Weight = 8.56 kg. Product type = table pedestals. For dynamic office work: work sitting and standing. Prevents rigid work postures, improves work efficiency and reduces the strain on the spine. Ideal as a supplement for a desk work surface or as a space saving standing workstation. Worktop infinitely adjustable from approx. 310 - 425 mm (from worktop) Worktop can be tilted forwards by 10° and is infinitely rotatable by 360°. Fixed in place using a clamping mechanism. Worktop dimensions 600 x 520 mm, rounded. Tray for pens etc. with raised edge, prevents utensils from rolling away. Telescopic column made of sturdy steel. Clamp base made of sturdy flat steel for worktops up to 80 mm.

See full description
Specifications for Table Pedestal, Ergonomic, WxD 600 X 520mm, Height Adjustable, Beech Finish
  • Product Type
    Table Pedestals
  • Frame Colour
    Silver
  • Supplied
    Assembled
  • Width
    600mm
  • Weight
    8.56kg
  • Depth
    520mm
  • Load Capacity
    30kg
  • Countertop Colour
    Beech Finish
  • Frame Material
    Steel
  • Adjustable Height Range
    310 - 425mm
  • Countertop Material
    Beech

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome