Table Plan Holder, With 1 Swivel Arm, Height Adjustment Range Up To 1200mm

Table Plan Holder, With 1 Swivel Arm, Height Adjustment Range Up To 1200mm

Order Code: ZT2746072S

£299.99 Inc VAT (20%)


Description

Table plan holder, with 1 swivel arm, height adjustment range up to 1200 mm. Supplied = assembled. For paper format = all formats up to A1. Length of support arms = 1000 mm. Number of support arms = 1 pcs. Frame material = aluminium tube. Height adjustment range = < 1200 mm. Type of mounting = clamp base for tabletops. Product type = plan holders. For your drawings, plans, sketches, posters, etc. up to A1 format. Swivel arm horizontally adjustable, clamp base for table tops up to 60 mm thick. Folding aluminium swivel arm with 3 sliding magnetic clips. Can be extended with up to 4 swivel arms. Silver anodised aluminium upright, extends 1200 mm over the table, integrated lock for infinite height adjustment. Large formats can be posted by just one person using sliding magnetic clips, and a protective coating on the inside allows the materials to be pulled out without damaging them when the clips are closed. Presentation materials can be attached to various magnetic clips on both sides. The arm can be folded in when not in use. Suitable for paper and other materials, e.g. fabrics or film up to approx. 100 g/m² depending on surface structure and thickness.

See full description
Specifications for Table Plan Holder, With 1 Swivel Arm, Height Adjustment Range Up To 1200mm
  • Product Type
    Plan Holders
  • Supplied
    Assembled
  • Number of Support Arms
    1
  • Adjustable Height Range
    < 1200mm
  • Frame Material
    Aluminium Tube
  • Length of Support Arms
    1000mm
  • For Paper Format
    All Formats Up To A1
  • Mounting Type
    Clamp Base for Tabletops

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome