3 Pcs Table Stool Set Dining Room Bar Modern Style Furniture Metal Frame

3 Pcs Table Stool Set Dining Room Bar Modern Style Furniture Metal Frame

Order Code: ZT3347495S

£74.99 Inc VAT (20%)
£79.996% off


Description

THREE-PIECE SET: Stylish, industrial design in two stool-style chairs and a table – perfect for drinking, dining and relaxing with a friend.STEEL FRAME: Galvanized for extra strength, it ensures each piece is reliable and resilient against everyday use.MDF PANELS: In a beautiful chestnut brown hue, each piece is finished with a top coat to protect against light water and scratch damage. COMPACT: Stools can tuck neatly under the table, helping to save you space in your home.DIMENSIONS: Table: 76H x 90L x 47Lcm. Stool: 73H x 40L x 40Wcm.MAXIMUM LOAD WEIGHT: Table: 60kg. Stool: 120kg. EASY TO ASSEMBLE.

See full description
Specifications for 3 Pcs Table Stool Set Dining Room Bar Modern Style Furniture Metal Frame
  • Table Top material
    MDF
  • Product Type
    Table Stool Set
  • Style
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome