Industrial Rectangular Dining Table Set with 4 Stools for Dining Room, Kitchen

Industrial Rectangular Dining Table Set with 4 Stools for Dining Room, Kitchen

Order Code: ZT3348062S

£109.99 Inc VAT (20%)


Description

SEATS UP TO 4: This functional set includes a rectangular bar table and 4 matching stools. It's perfect for creating a cozy dining and relax with your family and friends. INDUSTRIAL STYLE: Two-tone construction of rustic wood and dark steel makes a distinct statement in a modern setting. Seamlessly accent your kitchen or other bar area. SPACING SAVING: Armless stools offer free movement for an unrestricted seating experience, and can be neatly located under the desk to save space when not in useEASY TO CLEAN: Melamine laminated particleboard ensures easy cleaning, while the steel frame adds to its sturdiness. The side bracket and crossbar strengthen the stability. Adjustable protective levers keep this 5 piece bar table set standing upright without wobbling and protects the floor from scratches. KITCHEN TABLE SET INFORMATION: 39. 25" L x 23. 5" W x 34. 75" H (table), 12. 5" L x 12. 5" W x 22. 5" H (stool) Weight Capacity: 44lbs (table), 220lbs (stool)

See full description
Specifications for Industrial Rectangular Dining Table Set with 4 Stools for Dining Room, Kitchen
  • Product Type
    Dining Table Set
  • Material
    Steel
  • Style
    Industrial
  • Weight Capacity
    Stool, 220lbs
    Table, 44lbs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome