Bartikan Bedside Table 2 Drawers In Matt Black

Bartikan Bedside Table 2 Drawers In Matt Black

Order Code: ZT5682668SCopy

£273.99 Inc VAT (20%)


Description

A modern bedside table in a striking design complete with brown leather tab handles. Bedside Table 2 drawers in Matt Black
A modern bedside table in a striking design complete with brown leather tab handles, also available in white

Size in mm: W 436 x H 541 x D 384 mm
High quality laminated board (resistant to damage and scratches, moisture and high temperature)
Made from PEFC Certified sustainable wood
Easy self assembly
Made in Denmark
Easy gliding drawer runners
Assembled Weight (kg) : 13.6
Number of boxes: 1

Dimensions (mm) :W436 x H541 xD384

See full description
Specifications for Bartikan Bedside Table 2 Drawers In Matt Black
  • Finish
    Matt Black
  • Number of Drawers
    2
  • Material
    Laminated Board

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome