Corisy Dressing Table - 4 Drawers

Corisy Dressing Table - 4 Drawers

Order Code: ZT4280870SCopy

£279.99 Inc VAT (20%)


Description

Distressed Waxed Pine dressing table with four drawers to tidy and organise your clothes with easy acces to open and close to reach the clothes you want.

Dimensions W 1043mm x W 480mm x H 780m

Specifications for Corisy Dressing Table - 4 Drawers
  • Width
    1043mm
  • Number of Drawers
    4
  • Height
    780mm
  • Depth
    480mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome