Oval Full Length Mirror with Metal Frame Hanging or Leaning Black - 831-777V80BK
0
1
2
3
4
5
6
7

Oval Full Length Mirror with Metal Frame Hanging or Leaning Black - 831-777V80BK

Order Code: ZT5712823SCopy

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

Let the beautiful design of this HOMCOM mirror make getting ready even more enjoyable. Look at the smooth curved shape and coloured frame - bringing a touch of elegance into your space. The design can be used two ways - standing with the back leg or leaning against the wall however you want it is up to you. The shatter-resistant mirror is clear, so you can see yourself perfectly, from head to toe.

Specifications for Oval Full Length Mirror with Metal Frame Hanging or Leaning Black - 831-777V80BK
  • Product Type
    Full Length Mirror
  • Finish
    Black
  • Shape
    Oval
  • Frame Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome