Rosemond Rich Dressing Table In Cream Pine

Rosemond Rich Dressing Table In Cream Pine

Order Code: ZT4280852SCopy

£339.99 Inc VAT (20%)


Description

Rosemond Rich Dressing Table in Cream and Pine

Cream MDF (medium-density fiberboard) and Pine Wood with stained lacquer finish

Demsnions:
Height: 74cm
Width: 100cm
Depth: 47cm

Assembly required - easy intructions

Part of the Rosemond Rich Collection of furniture for the bedroom

Dimensions: Height: 74cm Width: 100cm Depth: 47cm

See full description
Specifications for Rosemond Rich Dressing Table In Cream Pine
  • Height
    74cm
  • Depth
    47cm
  • Width
    100cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome