Tele Chest of 5 Drawers In Oak with White High Gloss

Tele Chest of 5 Drawers In Oak with White High Gloss

Order Code: ZT5682627SCopy

£569.99 Inc VAT (20%)


Description

Chest of 5 Drawers in Oak with White High Gloss.
A stylish, practical storage solution for the bedroom.

Size in mm: W 700 x H 1020 x D 402.5mm
High gloss fronts
High quality laminated board (resistant to damage and scratches, moisture and high temperature)
Easy gliding drawer runners
Anti- tip safety and safety wall fitting
Made from PEFC Certified sustainable wood
Made in Denmark
Assembled Weight (kg) : 32.2kg
Weight in packaging (kg) : 33.2kg
Number of boxes: 2

Dimensions (mm) :W700 x H1020 xD402

See full description
Specifications for Tele Chest of 5 Drawers In Oak with White High Gloss
  • Material
    Laminated Board

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome